Beli makita drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  2. Makita Rechargeable Impact Driver Drill
    Mulai

    Rp4.699.900

    Makita Rechargeable Impact Driver Drill
    Deskripsi:
    18V Lithium Series: 20% faster working speed (compared to previous Makita models) Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models) Battery remaining capacity display (3 levels)
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 18
    • Chucking Size (mm): 1.5~13
    • Drilling Capacity, Concrete (mm): 16
    • Drilling Capacity, to Steel (mm): 13
    • Drilling Thickness (mm): Woodworking: 38, Zabori: 76
    • Included Accessories: + Bit 2-65, stopper pole, side grip, hook
    • Mass (kg): 2.3 (including battery)
    • Maximum Tightening Torque (Nm [kgfcm]): 84[860]
    • Number ofImpact (min -1 [times / min]): High speed: 0 to 30000, low speed: 0 to 6000
    • Overall Length (mm): 225
    • Rotational Speed (min -1 [rpm]): High speed: 0 to 2000, low speed: 0 to 400
    • Screw Tightening Capacity (mm), Wood screw: 10x90
    • Specification: With LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
    • Tightening Force: 21 steps
  3. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  4. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  5. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp4.599.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Here it is! The latest from Makita, the DHP490WVE 18V cordless impact drill, designed to make every DIY project easier and more powerful. Developed from its predecessor, it's even more compact.But it maintains the same powerful performance with the LXT BASIC system. Designed to be a more economical option. The Basic series is designed to meet the needs of beginner users. Same great quality, now at a more affordable price.
    atribut:
    • Chuck size (mm): 13
    • Idle Speed High Gear (rpm): 0-1.900
    • Idle Speed Low Gear (rpm): 0-500
    • Impact Rate High Gear (rpm): 0-28.500
    • Impact Rate Low Gear (rpm): 0-7.500
    • Maximum Torque (N m): 65
    • Motor Type: Brushless BL Motor
    • Voltage (V): 18
  6. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  7. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  8. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. Makita Combination Hammer Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  10. Makita Unidrill (Mesin Bor Listrik)
    Mulai

    Rp5.799.900

    Makita Unidrill (Mesin Bor Listrik)
    Deskripsi:
    Two-in-one drill and screwdriver!
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 75
    • Chucking Size (mm): 1.5~10
    • Current (A): 3.8
    • Drilling Capacity, to Steel (mm): 10
    • Drilling Capacity, to Wood (mm): 15 (small screw 6)
    • Included Accessories: Stopper pole, side grip, chuck key S13 (763432-9)
    • Length (mm): 250
    • Mass (kg): 1.6
    • Power Consumption (W): 360
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Specification: Double insulation, continuously variable transmission, both forward and reverse, clutch
  11. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  12. Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

    Makita Cordless Hammer Drill (Mesin Bor Beton Baterai)
    atribut:
    • Capacity Wood (mm): 36
    • Battery Voltage (V): 18
    • Capacity Concrete (mm): 13
    • Capacity Iron (mm): 13
    • Impacts Per Minute (ipm): High : 0-21000/ Low : 0-6000
    • Maximum Lock Torque (N m): 38
    • Maximum Torque (N m): Hard : 42/ Soft : 24
    • No Load Speed (rpm): High : 0-1400, Low : 0-400
  13. Makita Corded Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    Makita Corded Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    The chuck of these hammer drills holds bits with a shank diameter up to 1/2". They deliver the speed and power to drill into masonry and concrete.
    atribut:
    • UNSPSC: 27112801
    • Blows per minute: 0 to 44800
    • Chuck Size (inch): 5/8
    • Chuck Style: Keyless
    • Current (A): 6
    • Drilling Capacity (inch): (Concrete) 5/8, (Wood) 1 3/16, (Steel) 1/2
    • Power Source: Corded
    • Reversible: Yes
    • Tool Length (inch): 11 7/8
    • Voltage (V): 120 (AC)
  14. MONAKE Cordless Drill (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

Daftar Harga makita drill Terbaru November 2026
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
Makita Rechargeable Impact Driver DrillRp4.699.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Cordless Impact Drill (Mesin Bor Beton Baterai)Rp4.599.900
Makita Drill (Mesin Bor Listrik)Rp2.199.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Makita Drill Chuck (Kepala Bor)Rp20.900
Makita Masonry Drill (Mata Bor Beton)Rp15.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)